Menu Search
Search
HONEYWELL UVEX #S3970DF

Stealth Safety Goggle, Clear Dura-Streme Anti Fog and Hardcoat Lens, Navy Frame, Fabric

SKU # 60339012540
Type: Safety Goggle
Lens Color: Clear
Lens Coating: Dura-Streme Anti Fog and Hardcoat
Strap Material: Fabric
Task Application: Chemical Splash
Frame Color: Navy

Goggles: Type - Safety Goggle; Lens Color - Clear; Lens Coating - Dura-Streme Anti Fog and Hardcoat; Frame - Navy; Strap - Fabric; Task Application - Chemical Splash, Dust Protection; Manufacturer Series - Stealth