Menu Search
Search
RADIANS #921-SNIPER-SMOKE/BLK

CrossFire Safety Eyewear, Polycarbonate Smoke Hardcoat Lens

SKU # 67432698466
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Smoke
Lens Coating: Hardcoat
Frame Color: Matte Black
Frame Material: Nylon
Listings: ANSI Z87.1
Frame Style: Half Frame, Wraparound
Ventilation: Vented
Size: Universal
Temple Style: Hybrid