Menu Search
Search
RADIANS #AT1-20

Safety Eyeware, Polycarbonate Smoke Hard Coat Lens Rubber Frame

SKU # 67432621679 Manufacturer Series: Rad-Atac
Type: Wraparound Single Lens
Lens Material: Polycarbonate
Lens Color: Smoke
Lens Coating: Hard Coat
Frame Material: Rubber

Radians Rad-Atac is a lightweight, popular style. Available in a smaller version to fit a wider range of individuals and with a 1.7 IR filter lens to protect against accidental welders flash burn.