Menu Search
Search
PYRAMEX #S9780S

Safety Glasses, Indoor/Outdoor Mirror Polycarbonate Lens

SKU # 81190702884
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Indoor/Outdoor Mirror
Lens Coating: Hardcoated, Anti-scratch
Listings: ANSI Z87.1+, CSA Z94.3, CE EN166
Frame Style: Frameless
Size: LxW: 151 x 135mm
Hinge Type: Screw
Temple Style: Flexible
Package Quantity: 300/Case

Neshoba™ is one of the lightest weight spectacles on the market, weighing in at 16g. To eliminate the threats of an eye injury, an employer should provide workers with products that are comfortable and dependable.