Menu Search
Search
PYRAMEX #SB1010S

Safety Glasses, Clear Anti-Scratch Polycarbonate Lens

SKU # 81499200252
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Scratch
Listings: ANSI Z87.1+
Size: LxW: 143 to 150 x 160mm
Hinge Type: Screw
Temple Adjustment: 4-Position
Package Quantity: 300/Case