Menu Search
Search
PYRAMEX #SB8665D

Ever-Lite® Glasses, Safety; Polycarbonate; Black Frame; Uncoated; Ice Blue Mirror

SKU # 81190702059
Lens Color: Ice Blue Mirror
Lens Coating: Uncoated
Type: Safety Glasses
Lens Material: Polycarbonate
Frame Color: Black
Frame Material: Polycarbonate
Strap: Not included
Listings: ANSI, CSA
Size: One Size
Temple Style: Co-injected Temples
Suspension Type: Rubber nosepiece