Menu Search
Search
PIP/BOLLE #40046

Contour Glasses, Safety; Gunmetal Frame; Yellow Lens

SKU # 05491727738 Manufacturer Series: 253-CT

Compare

Maximum number of products selected.
View more versions of this product
Lens Color: Yellow
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Coating: Anti-Scratch and Anti-Fog
Frame Color: Gunmetal
Frame Material: Nylon
Listings: ANSI Z87.1, CSA Z94
Frame Style: Half Frame
Temple Style: Non-slip Temple Tips
Contents: Microfiber Pouch and Adjustable Neck Cord Included

Additional Info: 99.99% UVA/UVB light absorbtion. Supplied with soft pouch and adjustable cord.