Menu Search
Search
KIMBERLY CLARK #19826

Smith & Wesson® Safety Glasses; Black Frame; Amber Lens; Hardcoat

SKU # 68065119826 Manufacturer Series: Magnum® 3G
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Amber
Lens Coating: Hardcoat
Frame Color: Black
Frame Material: Non-Metal
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Spatula Temple
Size: Universal
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable
Diopters: None

These glasses feature temples that adjust to four different settings and offer a precise fit.