Menu Search
Search
HONEYWELL UVEX #S4111

Uvex Slateā„¢ Safety Glasses, Gunmetal Frame, Grey Lens, Ultradura Hardcoat

SKU # 60339012174
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Uvextra Anti-Fog
Frame Color: Matte Gunmetal
Frame Material: Metal
Listings: ANSI Z87.1-2010, CSA Z94.3
Frame Style: Wraparound Frameless
Size: Universal
Hinge Type: Spring
Temple Style: Spatula
Temple Adjustment: Non-Adjustable

These glasses combine a sunglass look with premium comfort details. Wraparound metal frame offers both protection and style. Dual polycarbonate lens design provides built-in side protection and superior coverage. Spring hinge temples, soft rubber temple tips and an adjustable saddle pad nosepiece produce a comfortable and secure fit.