Menu Search
Search
HONEYWELL UVEX #S2510

Astro Safety Glasses, Blue Frame, Clear Lens, Ultradura Hardcoat

SKU # 60339002132 Manufacturer Series: OTG 3001
Type: Over-The-Glass
Lens Color: Clear
Lens Coating: Ultradura Hardcoat
Frame Color: Blue
Listings: ANSI Z87.1-2003 High Impact
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable

"Over The Glasses" styling offers an alternative to expensive prescription eyewear programs. Frame length adjusts to four different wearing positions. Duoflex® temples provide a cushion behind the ear. Ultradura® hardcoat polycarbonate lens.

Additional Info: ANSI Z87.1-2003 High Impact Spatula Temple Adjustable Standard Hinge