Menu Search
Search
GATEWAY SAFETY #4686

StarLiteĀ® Safety Glasses Eyeware Polycarbonate Mocha

SKU # 66230298969
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Mocha
Lens Coating: Scratch Resistant
Frame Material: Polycarbonate

Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Mocha; Lens Coating - Scratch Resistant; Frame Material - Polycarbonate; Additional Information - Frameless; Manufacturer Series - StarLite

Additional Info: Frameless