Menu Search
Search
ELVEX #RX-200G-2.0

Wraparound Dual Lens Readers Eyeware Polycarbonate Diopters +2.0 Gray

SKU # 72929498989 Manufacturer Series: RX-200
Type: Wraparound Dual Lens Readers
Lens Material: Polycarbonate Diopters +2.0
Lens Color: Gray
Lens Coating: Hard-Coated
Frame Color: Gray
Frame Material: Polycarbonate

Safety Glasses: Type - Wraparound Dual Lens Readers; Lens Material - Polycarbonate Diopters +2.0; Lens Color - Gray; Lens Coating - Hard-Coated; Frame Color - Gray; Frame Material - Polycarbonate; Manufacturer Series - RX-200