Menu Search
Search
CREWS #DS110

Desperado Safety Glasses, Black Frame, Clear Duramass Hardcoat Lens

SKU # 76686827110
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Duramass Hardcoat
Frame Color: Black
Frame Material: Nylon Frame
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Bayonet Temple
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable

With a unique floating lens design that really stands out, this Desperado won't be sneaking up on anyone. A soft gel nosepiece and rubber head grips provide a custom fit.

Additional Info: Frameless Floating Lens Design. Clear Gel Nose Piece. Bayonet Temples, Rubber Head Grips