Menu Search
Search
3M #11513-0000-20

Protective Eyewear, Polycarbonate Clear Lens

SKU # 07837162119

Compare

Maximum number of products selected.
Type: Protective Eyewear
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Fog, Anti-Scratch
Frame Color: Clear
Frame Material: Plastic
Listings: ANSI-Z87.1-2015
Frame Style: Frameless, Wraparound
Size: One Size Fit All
Temple Style: Contoured
Diopters: +1.5
Package Quantity: 20/Case