Menu Search
Search
US SAFETY #486400

Faceshield Visor, PETG, Clear, 8 in. H x 15-1/2 in. W

SKU # 03202711544

Compare

Maximum number of products selected.
Type: Single Matrix Faceshield Visor
Material: PETG
Color: Clear
Size: HxW: 8 x 15-1/2 in.
Thickness: 0.04 in.
Listings: ANSI-Z87+
Package Quantity: 96/Case

MCR Safety's headgear and faceshields offer superior protection from liquid splashes and flying debris that would otherwise be damaging to the face. An assortment of brackets and faceshield sizes and materials make it a good bet that you can find an option just right for you.