Menu Search
Search
MSA #10115828

V-Gard® Chin Protector; Retractable; Black

SKU # 78545098962
Type: Chin Protector
Mounting: Retractable
Material: Polycarbonate
Color: Black
Use With Model: V-Gard Nitrometers Visors
Listings: ANSI Z87.1-2010. CSA Z94.3-2007

Chin protectors work as a system with V-Gard Nitrometer Visors to provide extra face and neck protection from impact and splash hazards. These protectors meet applicable safety requirements when worn in conjunction with V-Gard Frames and V-Gard Nitrometer Visors.

Additional Info: Height: 3.82 in.