Menu Search
Search
PANDUIT #PT-GND

Tag, Ground Warning; WARNING-GROUND WIRE DO NOT REMOVE

SKU # 07498321173
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Warning Tag
Marking - Legend: WARNING - GROUND WIRE DO NOT REMOVE
Material: Semi-Rigid Polyethylene
Length: 1.38 in.
Height: 1.38 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 100

Additional Info: Width: 275 in (69.9mm)