Menu Search
Safety and Information Signs-Labels-Flags Safety Warning Sign; Vinyl; Adhesive; 10 in. x 7 in.

PANDUIT #PVS0710C173Y

Safety Warning Sign; Vinyl; Adhesive; 10 in. x 7 in.

SKU #07498343909
Manufacturer Series: PVS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Type: Safety Warning Sign
Marking - Legend: Caution Use-Lock Out Device During Maintenance Or Any Operator Adjustment
Material: Vinyl
Mounting: Self Adhesive
Length: 10 in.
Height: 7 in.
Color - Legend: Yellow and Black
Color - Background: Black Upper, Yellow Lower

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - Caution Use-Lock Out Device During Maintenance Or Any Operator Adjustment; Material - Vinyl; Mounting - Self-Adhesive; Size - Length - 10.00 in; Size - Height - 7.00 in; Color - Legend - Yellow & Black; Color - Background - Black Upper, Yellow Lower; Manufacturer Series - PVS