PANDUIT #PESW-C-8Y

Safety Warning Label; Vinyl; Adhesive

SKU: 07498343121
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Warning Label
Marking - Legend: CAUTION - LASER BEAM
Marking - Symbol: Laser Beam/Triangle
Material: Vinyl
Mounting: Adhesive
Color - Legend: Black
Color - Background: Yellow
Quantity: 100
Manufacturer Series: PESW
Description
Safety and Information Signs-Labels-Flags: Type - Safety Warning Label; Marking - Legend - CAUTION - LASER BEAM; Marking - Symbol - Laser Beam/Triangle; Material - Vinyl ; Mounting - Adhesive; Color - Legend - Black; Color - Background - Yellow; Quantity - 100; Additional Information - Width: 1.97 in (50.0 mm) ; Manufacturer Series - PESW
Additional Info: Width: 1.97 in (50.0 mm)