Menu Search
PANDUIT #WL32Y

Label, Safety; Vinyl; LxH: 1.5 x 1.5 in.

SKU # 07498343995 Manufacturer Series: WL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Warning Label
Marking - Symbol: ISO Symbol - Electric Shock
Material: Vinyl
Mounting: Self Adhesive
Length: 1.5 in.
Height: 1.5 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 50

Additional Info: Shape: Triangular. Labels on Roll