Menu Search
Safety and Information Signs-Labels-Flags Sign, Electrical; DANGER-HIGH VOLTAGE; Plastic
NATIONAL MARKER #D549RB

Sign, Electrical; DANGER-HIGH VOLTAGE; Plastic

SKU # 40015191124
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electrical Hazardous Sign
Marking - Legend: DANGER - HIGH VOLTAGE
Marking - Symbol: with Graphic
Material: Rigid Plastic
Length: 14 in.
Height: 10 in.
Color - Legend: Black, White
Color - Background: Black, Red, Black