NATIONAL MARKER #VRD82

Hazardous Warning Label; Vinyl; 5 in. x 3 in.

SKU: 40015191125
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hazardous Warning Label
Marking - Legend: DANGER - CONTAINS ASBESTOS FIBERS
Material: Pressure Sensitive Vinyl
Length: 5 in.
Height: 3 in.
Color - Legend: Black, White
Color - Background: Black, Red, Black
Quantity: 500
Description
Safety and Information Signs-Labels-Flags: Type - Hazardous Warning Label; Marking - Legend - DANGER - CONTAINS ASBESTOS FIBERS; Material - Pressure Sensitive Vinyl; Size - Height - 3.00 in. H x 5.00 in. W; Color - Legend - Black, White; Color - Background - Black, Red, Black; Quantity - 500