Menu Search
Safety and Information Signs-Labels-Flags Safety Warning Sign; Aluminum; Adhesive; 14 in. x 10 in.
INDUSTRIAL SUPPLIES MISC #MELCD05VA

Safety Warning Sign; Aluminum; Adhesive; 14 in. x 10 in.

SKU # 78404194007 Manufacturer Series: MELC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Warning Sign
Marking - Legend: Danger - High Voltage - Keep Out
Material: Aluminum
Mounting: Self Adhesive
Length: 14 in.
Height: 10 in.
Color - Legend: White and Black
Color - Background: Red and Black Upper, White Lower

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - Danger - High Voltage - Keep Out; Material - Aluminum; Mounting - Self-Adhesive; Size - Length - 14.00 in; Size - Height - 10.00 in; Color - Legend - White & Black; Color - Background - Red & Black Upper, White Lower; Additional Information - Duke Energy Custom Part. Per CINERGY Spec #FEN-SIGN-2; Manufacturer Series - MELC

Additional Info: Duke Energy Custom Part. Per CINERGY Spec #FEN-SIGN-2