Menu Search
Safety and Information Signs-Labels-Flags Sign, Safety; WARNING - ARC FLASH HAZARD; 5 in. Long
IDEAL #44-892BK

Sign, Safety; WARNING - ARC FLASH HAZARD; 5 in. Long

SKU # 78325065124
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Safety Warning Sign
Marking - Legend: Warning - Arc Flash Hazard. Appropriate PPE Required. Failure to Comply Can Result in Death or Injury. Refer to NFPA 70 E
Marking - Symbol: Triangle w/!
Material: Self-Sticking Polyester
Mounting: Self Sticking
Height: HxW: 3.5 x 5 in.
Quantity: 100