Menu Search
Safety and Information Signs-Labels-Flags Safety Warning Label; Vinyl; Adhesive; 4.12 in. x 2 in.
HELLERMANN TYTON #596-00235

Safety Warning Label; Vinyl; Adhesive; 4.12 in. x 2 in.

SKU # 08930633195 Manufacturer Series: 690 Solar
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Warning Label
Marking - Legend: Warning : Turn Off Photovoltaic AC Disconnect Prior to Working Inside Panel
Marking - Symbol: Exclamation/Triangle
Material: Vinyl
Mounting: Self Adhesive
Length: 4.12 in.
Height: 2 in.
Color - Legend: White
Color - Background: Red
Quantity: 50

Safety and Information Signs-Labels-Flags: Type - Safety Warning Label; Marking - Legend - Warning : Turn Off Photovoltaic AC Disconnect Prior to Working Inside Panel; Marking - Symbol - Exclamation/Triangle; Material - Vinyl; Mounting - Self-Adhesive; Size - Length - 4.12 in; Size - Height - 2.00 in; Color - Legend - White; Color - Background - Red; Quantity - 50; Manufacturer Series - 690 Solar