Menu Search
HELLERMANN TYTON #596-00236

Safety Warning Label; Vinyl; Adhesive; 4.12 in. x 0.75 in.

SKU # 08930633196 Manufacturer Series: 690 Solar
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Warning Label
Marking - Legend: Caution - PV System Circuit Breaker Is Backfed
Material: Vinyl
Mounting: Self Adhesive
Length: 4.12 in.
Height: 0.75 in.
Color - Legend: White
Color - Background: Red
Quantity: 50

Safety and Information Signs-Labels-Flags: Type - Safety Warning Label; Marking - Legend - Caution - PV System Circuit Breaker Is Backfed; Material - Vinyl; Mounting - Self-Adhesive; Size - Length - 4.12 in; Size - Height - 0.75 in; Color - Legend - White; Color - Background - Red; Quantity - 50; Manufacturer Series - 690 Solar