Menu Search
HELLERMANN TYTON #596-00667

Label, Solar; Vinyl; LxH: 3.75 x 2 in.

SKU # 08930636863
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solar Label
Marking - Legend: WARNING - BIPOLAR PHOTOVOLTAIC ARRAY. DISCONNECTIONOF NEUTRAL ORGROUNDED CONDUCTORS MAY RESULT INOVERVOLTAGE ON ARRAY OR INVERTER
Marking - Symbol: Triangle with Exclamation
Material: Vinyl
Mounting: Adhesive
Length: 3.75 in.
Height: 2 in.
Color - Legend: Black
Color - Background: Orange/White
Quantity: 10/Pack

HellermannTyton pre-printed Solar Installation labels are designed to meet the requirements of the 2014 National Electrical Code (NEC 2014) and the 2012 International Fire Code (IFC 2012) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.

Additional Info: Operating Temperature: -40 to 174 deg F