FLAG #010016

American Flag; Nylon; 72 in. x 48 in.

SKU: 43829498996
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: American Flag
Marking - Symbol: Stars and Stripes
Material: 200 Denier Nylon
Length: 72 in.
Height: 48 in.
Color - Background: Red, White, Blue
Description
FLAG 010016 FLAG USA 4FTX6FT NYLON