Menu Search
FLAG #1002179

Durawavez American Flag; Nylon; 12 ft. x 8 ft.

SKU # 43836498997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: American Flag
Marking - Symbol: Stars and Stripes
Material: Nylon
Length: 12 ft.
Height: 8 ft.

Our most popular and versatile outdoor flag, Durawavez flags offers the optimum combination of elegance and durability for every purpose. The 100 percent nylon material provides a rich, lustrous appearance. flags have superb wearing strength due to the material's superior strength-to-weight ratio, and will fly in the slightest breeze. These flags have individually embroidered or sewn stars. Stripes are carefully and precisely sewn together with a special thread using a lock stitch for longevity. Flags are finished with strong, polyester canvas headings and spurred brass grommets for sizes up to 6x10 ft. Larger sizes have roped headings with galvanized metal thimbles. The result is a flag that will be flown with pride year after year.