EMEDCO #AFD2

Inspection Label; Aluminum; Adhesive; 2.25 in. x 3 in.

SKU: 46273998979
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inspection Label
Marking - Legend: FIRE EXTINGUISHER INSPECTION RECORD
Material: Aluminum
Mounting: Adhesive Backed
Length: 2.25 in.
Height: 3 in.
Color - Legend: Black
Color - Background: Aluminum
Description
Safety and Information Signs-Labels-Flags: Type - Inspection Label; Marking - Legend - FIRE EXTINGUISHER INSPECTION RECORD; Material - Aluminum; Mounting - Adhesive Backed; Size - Height - 3.00 in. H x 2.25 in. W; Color - Legend - Black; Color - Background - Aluminum; Additional Information - Shape: Rectangle, Language: English
Additional Info: Shape: Rectangle, Language: English