EMEDCO #65423GGHTEDMMM

Arc Flash Sign; Vinyl; 10 in. x 7 in.

SKU: 46273998984
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Arc Flash Sign
Marking - Legend: WARNING - ARC FLASH AND SHOCK HAZARD APPROPRIATE PPE REQUIRED FAILURE TO COMPLY CAN RESULT IN DEATH OR INJURY
Material: Magnetized Vinyl
Length: 10 in.
Height: 7 in.
Color - Legend: Black
Color - Background: Orange
Description
Safety and Information Signs-Labels-Flags: Type - Arc Flash Sign; Marking - Legend - WARNING - ARC FLASH AND SHOCK HAZARD APPROPRIATE PPE REQUIRED FAILURE TO COMPLY CAN RESULT IN DEATH OR INJURY; Material - Magnetized Vinyl; Size - Height - 7.00 in. H x 10.00 in. W; Color - Legend - Black; Color - Background - Orange; Additional Information - Shape: Rectangle, Language: English
Additional Info: Shape: Rectangle, Language: English