Menu Search
Safety and Information Signs-Labels-Flags Safety Warning Sign; Fiberglass; 14 in. x 10 in.

ELECTRO-MARK #ES1251

Safety Warning Sign; Fiberglass; 14 in. x 10 in.

SKU #78095198462
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Safety Warning Sign
Marking - Legend: Danger - Keep Out - Hazardous Voltage Inside
Material: Fiberglass
Length: 14 in.
Height: 10 in.
Color - Legend: Red & Black
Color - Background: Orange Upper, White Lower

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - Danger - Keep Out - Hazardous Voltage Inside; Material - Fiberglass; Size - Length - 14.00 in; Size - Height - 10.00 in; Color - Legend - Red & Black; Color - Background - Orange Upper, White Lower; Additional Information - Duke Custom Marker

Additional Info: Duke Custom Marker