Menu Search

ELECTRO-MARK #ULH002-W-AT-A73

Safety Warning Sign; Acrylic; 10 in. x 7 in.

SKU: 78095198178
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Warning Sign
Marking - Legend: Warning - Call Before You Dig
Material: Acrylic
Length: 10 in.
Height: 7 in.
Description
Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - Warning - Call Before You Dig; Material - Acrylic; Size - Length - 10.00 in; Size - Height - 7.00 in; Additional Information - Duke Custom Marker
Additional Info: Duke Custom Marker