Menu Search
Safety and Information Signs-Labels-Flags Safety Tag; Aluminum; 2.25 in. x 3 in.
BROOKS EQUIPMENT #TG-339-A-13

Safety Tag; Aluminum; 2.25 in. x 3 in.

SKU # 47100898996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Safety Tag
Marking - Legend: FIRE EXTINGUISHER (W/PICTO)
Material: Aluminum
Length: 2.25 in.
Height: 3 in.
Color - Background: Silver

Safety and Information Signs-Labels-Flags: Type - Safety Tag; Marking - Legend - FIRE EXTINGUISHER (W/PICTO); Material - Aluminum; Size - Height - 3.00 in. H x 2.25 in. W; Color - Background - Silver