Menu Search
Safety and Information Signs-Labels-Flags Tag, Identification; WASTE WATER; Plastic

BRADY #4152-A

Tag, Identification; WASTE WATER; Plastic

SKU #75447344961
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Identification Tag
Marking - Legend: WASTE WATER
Marking - Symbol: Arrow Right
Material: Plastic
Length: 13/16 in.
Height: 13/16 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 1/Each

Additional Info: Language: English, Character Height: 1-1/4 in., Pipe Diameter: 3/4 to 1-3/8 in.