Menu Search
BRADY #4023-G

Tag, Identification; CHILLED WATER RETURN; Plastic

SKU # 75447341871
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Identification Tag
Marking - Legend: CHILLED WATER RETURN
Marking - Symbol: Arrow Right
Material: Plastic
Mounting: Strap-On
Length: 10 in.
Height: 10 in.
Color - Legend: White
Color - Background: Green
Quantity: 1/Each

Additional Info: Language: English, Character Height: 2-1/2 in., Pipe Diameter: 8 to 9-7/8 in.