Menu Search
Safety and Information Signs-Labels-Flags Sign, Safety; Polyester; LxH: 4 x 24 in.
BRADY #73657

Sign, Safety; Polyester; LxH: 4 x 24 in.

SKU # 75447373657
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Safety Sign
Marking - Legend: FIRE EXTINGUISHER
Marking - Symbol: Arrow Down
Material: Polyester
Mounting: Adhesive-Backed
Length: 4 in.
Height: 24 in.
Color - Legend: Red
Color - Background: Red, White
Quantity: 1/Pack

Sign; Fire Extinguisher; Legend: FIRE EXTINGUISHER; Symbol: Arrow Down; Polyester; Red on White; Adhesive Backed Mounting; 24.00 in. Height x 4.00 in. Width