Menu Search
Safety and Information Signs-Labels-Flags Sign, Machine and Operational; Aluminum; LxH: 14 x 10 in.
BRADY #42437

Sign, Machine and Operational; Aluminum; LxH: 14 x 10 in.

SKU # 75447342437
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Machine and Operational Sign
Marking - Legend: Caution Look Out For Contact Hazards And Moving Parts Of Machinery
Material: Aluminum
Length: 14 in.
Height: 10 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 1

Additional Info: Language: English