Menu Search
Search
BRADY #83956

Sign, Alert; DANGER-HIGH VOLTAGE; LxH: 5 x 3.5 in.

SKU # 75447383956
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Alert Sign
Marking - Legend: Danger - High Voltage
Marking - Symbol: with Graphic
Material: Polyester
Mounting: Self Sticking
Length: 5 in.
Height: 3.5 in.
Color - Legend: Red, Black
Color - Background: White
Quantity: 1/Each