Menu Search
Safety and Information Signs-Labels-Flags Safety Warning Sign, Spannish; Plastic; 14 in. x 10 in.
BRADY #38730

Safety Warning Sign, Spannish; Plastic; 14 in. x 10 in.

SKU # 75447338730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Warning Sign, Spannish
Marking - Legend: Peligro - Alto Voltage
Material: Plastic, BradyTuff
Length: 14 in.
Height: 10 in.
Color - Legend: Red & Black
Color - Background: White
Quantity: 1

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign, Spannish; Marking - Legend - Peligro - Alto Voltage; Material - Plastic, BradyTuff™; Size - Length - 14.00 in; Size - Height - 10.00 in; Color - Legend - Red and Black; Color - Background - White; Quantity - 1