Menu Search
Safety and Information Signs-Labels-Flags Safety Warning Sign; Polyester; Adhesive; 14 in. x 5 in.

BRADY #88418

Safety Warning Sign; Polyester; Adhesive; 14 in. x 5 in.

SKU #75447388418
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Warning Sign
Marking - Legend: No Smoking
Material: Polyester
Mounting: Self Adhesive
Length: 14 in.
Height: 5 in.
Color - Legend: White
Color - Background: Red
Quantity: 1

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - No Smoking; Material - Polyester; Mounting - Self-Adhesive; Size - Length - 14.00 in; Size - Height - 5.00 in; Color - Legend - White; Color - Background - Red; Quantity - 1