Menu Search
Safety and Information Signs-Labels-Flags Safety Warning Sign; Polyester; Adhesive; 10 in. x 7 in.

BRADY #84068

Safety Warning Sign; Polyester; Adhesive; 10 in. x 7 in.

SKU #75447384068
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Warning Sign
Marking - Legend: Danger - Electrical Equipment - Authorized Personnel Only
Material: Polyester
Mounting: Self Adhesive
Length: 10 in.
Height: 7 in.
Color - Legend: White and Black
Color - Background: Red and Black Upper, White Lower

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - Danger - Electrical Equipment - Authorized Personnel Only; Material - Polyester; Mounting - Self-Adhesive; Size - Length - 10.00 in; Size - Height - 7.00 in; Color - Legend - White and Black; Color - Background - Red and Black Upper, White Lower