BRADY #90797

Safety Warning Sign, Bilingual; Polyester; Self Sticking; 10 in. x 14 in.

SKU: 75447390797
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Warning Sign, Bilingual
Marking - Legend: Danger/Peligro-High Voltage/Alto Voltaje
Material: Polyester
Mounting: Self Sticking
Length: 10 in.
Height: 14 in.
Color - Legend: Red, Black
Color - Background: White
Quantity: 1/Each
Description
Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign, Bilingual; Marking - Legend - Danger/Peligro-High Voltage/Alto Voltaje; Material - Polyester; Mounting - Self Sticking; Size - Height - 14 in. H x 10 in. W; Color - Legend - Red, Black; Color - Background - White; Quantity - 1/Each