Menu Search
Search
BRADY #38679

Safety Warning Sign, Bilingual; Plastic; 10 in. x 14 in.

SKU # 75447338679
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Warning Sign, Bilingual
Marking - Legend: Danger - High Voltage/Peligro - Alto Voltage
Material: Plastic, BradyTuff
Length: 10 in.
Height: 14 in.
Color - Legend: Red & Black
Color - Background: White
Quantity: 1

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign, Bilingual; Marking - Legend - Danger - High Voltage/Peligro - Alto Voltage; Material - Plastic, BradyTuff™; Size - Length - 10.00 in; Size - Height - 14.00 in; Color - Legend - Red and Black; Color - Background - White; Quantity - 1