Menu Search
Safety and Information Signs-Labels-Flags Safety Warning Sign; Aluminum; Mouting Hole; 10 in. x 7 in.
BRADY #43129

Safety Warning Sign; Aluminum; Mouting Hole; 10 in. x 7 in.

SKU # 75447343129
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Warning Sign
Marking - Legend: Danger - High Voltage - inblank in Volts
Material: Aluminum
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.
Color - Legend: White and Black
Color - Background: Red and Black Upper, White Lower
Quantity: 1

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - Danger - High Voltage - in blank in Volts; Material - Aluminum; Mounting - Mounting Holes; Size - Length - 10.00 in; Size - Height - 7.00 in; Color - Legend - White and Black; Color - Background - Red and Black Upper, White Lower; Quantity - 1