Menu Search
Safety and Information Signs-Labels-Flags Safety Warning Sign; Aluminum; 7 in. x 10 in.
BRADY #42696

Safety Warning Sign; Aluminum; 7 in. x 10 in.

SKU # 75447342696
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Warning Sign
Marking - Legend: No Smoking
Marking - Symbol: Circle w/line through Cigarette
Material: Aluminum, BradyTuff
Length: 7 in.
Height: 10 in.
Color - Legend: Red & Black
Color - Background: White
Quantity: 1

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - No Smoking; Marking - Symbol - Circle w/line through Cigarette; Material - Aluminum, BradyTuff™; Size - Length - 7.00 in; Size - Height - 10.00 in; Color - Legend - Red and Black; Color - Background - White; Quantity - 1