Menu Search
BRADY #76142

Safety Tag; Polyester; 3 in. x 5.75 in.

SKU # 75447376142
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Tag
Marking - Legend: SPECIAL INSTRUCTIONS REMARKS__ SIGNED BY__ DATE__
Material: Polyester
Length: 3 in.
Height: 5.75 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 25/Pack

Tag; Safety; Identification; Legend: Special Instructions Remarks__ Signed By__ Date__; Polyester; Black on Yellow; 5.75 in. Height x 3.00 in. Width