Menu Search
BRADY #90887B

BradyGlo Safety Information Sign; Plastic/Steel; Mouting Hole; 15 in. x 8 in.

SKU # 75447390887
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Information Sign
Marking - Legend: Exit
Material: Photoluminescent Plastic, Steel Frame
Mounting: Mounting Holes
Length: 15 in.
Height: 8 in.
Color - Legend: Glow Green
Color - Background: Green
Quantity: 1

Additional Info: Glow-in-the-Dark Exit Sign, Wall mount, Single face, Punch out Chevrons