Menu Search
Safety and Information Signs-Labels-Flags Safety Information Sign; Plastic/Steel; Bracket; 15 in. x 8 in.
BRADY #80754B

BradyGlo Safety Information Sign; Plastic/Steel; Bracket; 15 in. x 8 in.

SKU # 75447380754
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Information Sign
Marking - Legend: Exit
Material: Photoluminescent Plastic, Steel Frame
Mounting: Bracket
Length: 15 in.
Height: 8 in.
Color - Legend: Glow Green
Color - Background: White
Quantity: 1

Safety and Information Signs-Labels-Flags: Type - Safety Information Sign; Marking - Legend - Exit; Material - Photoluminescent Plastic, Steel Frame; Mounting - Bracket; Size - Length - 15.00 in; Size - Height - 8.00 in; Color - Legend - Glow Green; Color - Background - White; Quantity - 1; Additional Information - Glow-in-the-Dark Exit Sign, Bracket mount, Single face, Punch out Chevrons; Manufacturer Series - BradyGlo™

Additional Info: Glow-in-the-Dark Exit Sign, Bracket mount, Single face, Punch out Chevrons