Menu Search
Search
BRADY #60317

Safety Information Label; Polyester; Self Sticking; 7 in. x 10 in.

SKU # 75447360317
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Information Label
Marking - Legend: HAZARDOUS MATERIAL IDENTIFICATION GUIDE ...etc
Marking - Symbol: With Graphic
Material: Polyester
Mounting: Self Sticking
Length: 7 in.
Height: 10 in.
Color - Legend: Black, Red, Blue, Yellow
Color - Background: White
Quantity: 1/Each

Safety and Information Signs-Labels-Flags: Type - Safety Information Label; Marking - Legend - HAZARDOUS MATERIAL IDENTIFICATION GUIDE ...etc; Marking - Symbol - With Graphic; Material - Polyester; Mounting - Self Sticking; Size - Height - 10 in. H x 7 in. W; Color - Legend - Black, Red, Blue, Yellow; Color - Background - White; Quantity - 1/Each; Additional Information - Shape: Rectangle, Language: English, Operating Temperature: -40 to 230 deg F

Additional Info: Shape: Rectangle, Language: English, Operating Temperature: -40 to 230 deg F